- Inch
- 7/8" Opening
- 12 Points
- 12 1/2" Length
- Satin Finish
features
- Opening size stamped at both ends on both sides
- Reinforced shank
- 15° box end offset is coined
- High polish, vibratory finish
- Modified radius corner design in open end
compliances
- 0
| Overall Length | 12.5 in |
| Box End Thickness | 0.55 in |
| No. of Points | 12 |
| Finish | Satin |
| Open End Width | 1.81 in |
| Box End Width | 1.81 in |
| Wrench Type | Long Pattern |
| Open End Thickness | 0.37 in |
| Inch/Metric | Inch |
| Weight | 0.815 LB |
| EAN or UPC | 781412254785 |

