- 1/4" Opening
- 12 Points
- 4.718" Length
- Chrome Plated
| Inch/Metric | Inch |
| Wrench Opening | 1/4 in |
| Overall Length | 4.718 in |
| Length to Shoulder | 1/4 in |
| No. of Points | 12 |
| Finish | Chrome Plated |
| Head Width | 5/8 in |
| Socket Nose Diameter | 3/8 in |
| Socket End | 1/2 in |
| Wrench Depth | 0.656 in |
| Head Thickness | 0.18 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412255089 |

