- 5/16" Opening
- 12 Points
- 5.562" Length
- Chrome Plated
| Inch/Metric | Inch |
| Socket End | 0.562 in |
| Head Thickness | 0.195 in |
| Overall Length | 5.562 in |
| Wrench Depth | 0.656 in |
| Finish | Chrome Plated |
| Head Width | 0.781 in |
| Socket Nose Diameter | 0.452 in |
| Length to Shoulder | 1/4 in |
| No. of Points | 12 |
| Wrench Opening | 5/16 in |
| Weight | 0.16 LB |
| EAN or UPC | 781412255102 |

