- 11/16" Opening
- 12 Points
- 10.265" Length
- Chrome Plated
| Length to Shoulder | N/A |
| Wrench Depth | 1.187 in |
| Head Thickness | 0.312 in |
| Overall Length | 10.265 in |
| Wrench Opening | 11/16 in |
| No. of Points | 12 |
| Finish | Chrome Plated |
| Head Width | 1 1/2 in |
| Socket Nose Diameter | 0.984 in |
| Inch/Metric | Inch |
| Socket End | 0.984 in |
| Weight | 0.68 LB |
| EAN or UPC | 781412255225 |

