- 8 Piece
- Full Polish
- Inch Combination Wrench Set w/Vinyl Roll
applications
- Works well in tight areas for easier fastener access
features
- Closed head design adds strength, stability and keeps out dirt and debris
- Standard length wrench design and traditional box end allow more torque to be applied to the fastener
- Radius corner design in the box end engages the flats of the fastener, providing 15% to 20% more torque
- One-piece, all steel construction
- Modified radius corner design in open end offers greater strength than hex designs
- Opening size is stamped at both ends on both sides in large markings for easy identification
- Extra wide jaw capacity opens up 25% wider than standard adjustable wrenches
- 72-tooth, precision-machined steel insert creates a short ratcheting arc
| Finish | Full Polish |
| Inch/Metric | Inch |
| Set Includes | 25-004, 1/8", 25-005, 5/32", 25-006, 3/16", 25-008, 1/4", 25-009, 9/32", 25-010, 5/16", 25-011, 11/32", 25-012, 3/8" |
| Package Type | Vinyl Roll |
| No. of Pieces | 8 |
| Weight | 0.46 LB |
| EAN or UPC | 781412256024 |
| NSN Number | 5120-00-148-9488 |

