- 13 Piece
- Full Polish
- Inch Combination Wrench Set w/Vinyl Roll
applications
- Works well in tight areas for easier fastener access
features
- Closed head design adds strength, stability and keeps out dirt and debris
- Standard length wrench design and traditional box end allow more torque to be applied to the fastener
- Radius corner design in the box end engages the flats of the fastener, providing 15% to 20% more torque
- One-piece, all steel construction
- Modified radius corner design in open end offers greater strength than hex designs
- Opening size is stamped at both ends on both sides in large markings for easy identification
- Extra wide jaw capacity opens up 25% wider than standard adjustable wrenches
- 72-tooth, precision-machined steel insert creates a short ratcheting arc
| Package Type | Vinyl Roll |
| Inch/Metric | Inch |
| No. of Pieces | 13 |
| Finish | Full Polish |
| Set Includes | 25-108, 1/4", 25-110, 5/16", 25-112, 3/8", 25-114, 7/16", 25-116, 1/2", 25-118, 9/16", 25-120, 5/8", 25-122, 11/16", 25-124, 3/4", 25-128, 7/8", 25-130, 15/16", 25-132, 1", 25.126, 13/16" |
| Weight | 3.96 LB |
| EAN or UPC | 781412256130 |
| NSN Number | 5120-01-428-8325 |

