- 22 Piece
- Full Polish
- Inch Combination Wrench Set
applications
- Works well in tight areas for easier fastener access
features
- Closed head design adds strength, stability and keeps out dirt and debris
- Standard length wrench design and traditional box end allow more torque to be applied to the fastener
- Radius corner design in the box end engages the flats of the fastener, providing 15% to 20% more torque
- One-piece, all steel construction
- Modified radius corner design in open end offers greater strength than hex designs
- Opening size is stamped at both ends on both sides in large markings for easy identification
- Extra wide jaw capacity opens up 25% wider than standard adjustable wrenches
- 72-tooth, precision-machined steel insert creates a short ratcheting arc
| Finish | Full Polish |
| Inch/Metric | Inch |
| No. of Pieces | 22 |
| Set Includes | 25-208, 1/4", 25-210, 5/16", 25-212, 3/8", 25-214, 7/16", 25-216, 1/2", 25-218, 9/16", 25-220, 5/8", 25-222, 11/16", 25-224, 3/4", 25-226, 13-16", 25-228, 7/8", 25-230, 15-16", 25-232, 1", 25-234, 1 1/16", 25-236, 1 1/8", 25-238, 1 3/16", 25-240, 1 1/4", 25-242, 1 5/16", 25-244, 1 3/8", 25-246, 1 7/16", 25-248, 1 1/2", 25-252, 1 5/8" |
| Package Type | None |
| Weight | 23.38 LB |
| EAN or UPC | 781412256529 |
| NSN Number | 5120-01-428-8193 |

