- 7 Pieces
- Inch
- Fractional Geared Wrench Set
features
- Requires as little as 5° to move a fastener
- 12° offset design provides greater access and knuckle clearance for improved safety
- Surface conforming drive notches in the open end grip the flats of the fastener, providing up to 25% more torque
- One-piece design will not split apart
- Made in USA
includes
- Vinyl roll
| No. of Pieces | 7 |
| Package Type | Vinyl Roll |
| Inch/Metric | Inch |
| Set Includes | 25-812, 3/8 in, 25-814, 7/16 in, 25-816, 1/2 in, 25-818, 9/16 in, 25-820, 5/8 in, 25-822, 11/16 in |
| Weight | 2.6 LB |
| EAN or UPC | 781412256611 |
| NSN Number | 5120-01-495-7705 |

