- 10 Piece
- Satin Finish
- Inch Combination Wrench Set w/Vinyl Roll
applications
- Works well in tight areas for easier fastener access
features
- Closed head design adds strength, stability and keeps out dirt and debris
- Standard length wrench design and traditional box end allow more torque to be applied to the fastener
- Radius corner design in the box end engages the flats of the fastener, providing 15% to 20% more torque
- One-piece, all steel construction
- Modified radius corner design in open end offers greater strength than hex designs
- Opening size is stamped at both ends on both sides in large markings for easy identification
- Extra wide jaw capacity opens up 25% wider than standard adjustable wrenches
- 72-tooth, precision-machined steel insert creates a short ratcheting arc
| Inch/Metric | Inch |
| Set Includes | 25-460, 5/16", 25-462, 3/8", 25-464, 7/16", 25-466, 1/2", 25-468, 9/16", 25-470, 5/8", 25-472, 11/16", 25-474, 3/4", 25-476, 13/16", 25-478, 7/8", 25-480, 15/16", 25-482, 1" |
| No. of Pieces | 10 |
| Package Type | Vinyl Roll |
| Finish | Satin |
| Weight | 6.56 LB |
| EAN or UPC | 781412256802 |

