- 4 Piece
- Flex Head Wrench Set
- 7/16" to 5/8"
- w/Vinyl Roll
features
- Radius corner design in the box end engages the flats of the fastener, not the corners, providing 15% to 20% more torque – this also prevents rounding of fasteners and enhances the turning of worn, rounded fasteners, extending fastener life and reducing c
- High polish, vibratory finish eliminates need to chamfer jaw tips, allowing faster engagement even at the tips in restricted areas
- Opening size is stamped in large markings at both ends and on both sides for easy identification
- 15° box end offset is coined, producing a true 15° offset for clearing obstructions – the shank transition area is also reinforced to provide greater strength
- Made in USA
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Set Includes | 25-514 7/16", 25-516 1/2", 25-518 9/16", 25-520 5/8" |
| Finish | Full Polish |
| No. of Pieces | 4 |
| Package Type | Vinyl Roll |
| Inch/Metric | Inch |
| Weight | 1.88 LB |
| EAN or UPC | 781412256925 |

