- 7 Pc
- 3/8" - 3/4"
- Flex Head Wrench Set
| No. of Pieces | 7 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Set Includes | 7/16 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 11/16 in |
| Package Type | Vinyl Roll |
| Weight | 3.48 LB |
| EAN or UPC | 781412256949 |
| No. of Pieces | 7 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Set Includes | 7/16 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 11/16 in |
| Package Type | Vinyl Roll |
| Weight | 3.48 LB |
| EAN or UPC | 781412256949 |