- Flex Head Wrench Set
- 11 Piece
- Inch
- 1/4" to 7/8" Opening
| No. of Pieces | 11 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Package Type | Vinyl Roll |
| Weight | 5.0 LB |
| EAN or UPC | 781412256963 |
| No. of Pieces | 11 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Package Type | Vinyl Roll |
| Weight | 5.0 LB |
| EAN or UPC | 781412256963 |