- 5/16"
- 7.47" Long
- Combination Wrench
| Inch/Metric | Inch |
| Open End Thickness | 0.7 in |
| Wrench Type | 15° Offset |
| No. of Points | 12 |
| Overall Length | 7.47 in |
| Finish | Full Polish |
| Open End Width | 0.255 in |
| Weight | 0.313 LB |
| Inch/Metric | Inch |
| Open End Thickness | 0.7 in |
| Wrench Type | 15° Offset |
| No. of Points | 12 |
| Overall Length | 7.47 in |
| Finish | Full Polish |
| Open End Width | 0.255 in |
| Weight | 0.313 LB |