- 3/8"
- 7.51" Long
- Combination Wrench
| Open End Width | 0.291 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Overall Length | 7.51 in |
| No. of Points | 12 |
| Open End Thickness | 0.86 in |
| Wrench Type | 15° Offset |
| Weight | 0.359 LB |
| Open End Width | 0.291 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Overall Length | 7.51 in |
| No. of Points | 12 |
| Open End Thickness | 0.86 in |
| Wrench Type | 15° Offset |
| Weight | 0.359 LB |