- 1/4" Wrench Opening
- 5.05" Long
- Full Polish
- 12 Point
- Geared Combination Wrench
| Overall Length | 5.05 in |
| Box End Thickness | 0.26 in |
| Wrench Type | Geared Combination |
| Wrench Opening | 1/4 in |
| Open End Width | 0.54 in |
| No. of Points | 12 |
| Open End Thickness | 0.16 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Box End Width | 0.67 in |
| Weight | 0.065 LB |
| EAN or UPC | 781412258080 |

