- Inch
- 1/2" Opening
- Geared Combination Wrench
description
- Requires as little as 5° to move a fastener
- 12° offset design provides greater access and knuckle clearance for improved safety
- Surface conforming drive notches in the open end grip the flats of the fastener, providing up to 25% more torque
- One-piece design will not split apart
| No. of Points | 12 |
| Open End Width | N/A |
| Inch/Metric | Inch |
| Box End Thickness | N/A |
| Overall Length | N/A |
| Finish | Chrome |
| Wrench Type | Geared |
| Box End Width | N/A |
| Open End Thickness | N/A |
| Weight | 0.205 LB |
| EAN or UPC | 781412258165 |

