- 5/8 in - 5 in Capacity
- Chain Type
- w/1/2" Square Drive
- Oil Filter Wrench
features
- Wraps around any shape item from 5/8" to 5" (16 mm to 127 mm) in diameter to apply torque
- Turn with 1/2" square drive tools
caution
- Never use hand sockets.
| Type | Chain |
| Capacity | 5/8 in to 5 in |
| Weight | 0.0 LB |

