- Inch
- 11/16" x 3/4" Opening
- 8.562" Length
- Full Polish Finish
features
- High polish, vibratory finish
- Modified radius corner design
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
compliances
- 0
caution
- Never use hand sockets on power or impact applications
| Length | 8.562 in |
| Opening Two | 3/4 in |
| Inch/Metric | Inch |
| Wrench Opening | 11/16 in x 3/4 in |
| Head Width | 1 1/2 in |
| Finish | Full Polish |
| Head Width Two | 1 5/8 in |
| Head Thickness | 0.312 in |
| Overall Length | 8.562 in |
| Weight | 0.48 LB |
| EAN or UPC | 781412261066 |
| NSN Number | 5120-00-277-8299 |

