- Inch
- 1" x 1 1/8" Opening
- 13" Length
- Full Polish Finish
features
- High polish, vibratory finish
- Modified radius corner design
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
compliances
- 0
caution
- Always pull on a wrench
- never push
- Never use cheater bars or extensions
| Length | 13 in |
| Overall Length | 13 in |
| Head Width Two | 2 3/8 in |
| Opening Two | 1 1/8 in |
| Head Thickness | 0.421 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Wrench Opening | 1 in x 1 1/8 in |
| Head Width | 2.062 in |
| Weight | 1.23 LB |
| EAN or UPC | 781412261639 |
| NSN Number | 5120-00-187-7133 |

