- Inch
- 1 1/4" x 1 5/16" Opening
- 16 3/8" Length
- Full Polish Finish
features
- High polish, vibratory finish
- Modified radius corner design
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
compliances
- 0
caution
- Never use hand sockets on power or impact applications
| Wrench Opening | 1 1/4 in x 1 5/16 in |
| Head Thickness | 0.49 in |
| Head Width | 2.562 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Overall Length | 16.375 in |
| Opening Two | 1 5/16 in |
| Head Width Two | 2.687 in |
| Length | 16 3/8 in |
| Weight | 2.12 LB |
| EAN or UPC | 781412261783 |
| NSN Number | 5120-00-277-2321 |

