- Inch
- 1 1/2" x 1 5/8" Opening
- 18 1/4" Length
- Full Polish Finish
features
- High polish, vibratory finish
- Modified radius corner design
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
compliances
- 0
caution
- Not recommended for steel tubing
| Inch/Metric | Inch |
| Head Width | 2 7/8 in |
| Overall Length | 18.25 in |
| Wrench Opening | 1 1/2 in x 1 5/8 in |
| Head Width Two | 3.187 in |
| Finish | Full Polish |
| Length | 18 1/4 in |
| Opening Two | 1 5/8 in |
| Head Thickness | 0.593 in |
| Weight | 3.26 LB |
| EAN or UPC | 781412262025 |
| NSN Number | 5120-00-184-8439 |

