- Inch
- 5/16" x 3/8" Opening
- 4.530" Length
- Full Polish Finish
features
- Chrome-plated
- 15° angle
- Double head
- Made in USA
compliances
- 0
| Overall Length | 4.53 in |
| Head Width | 0.71 in |
| Wrench Opening | 5/16 in x 3/8 in |
| Finish | Full Polish |
| Head Thickness | 0.2 in |
| Opening Two | 3/8 in |
| Length | 4.530 in |
| Inch/Metric | Inch |
| Head Width Two | 0.83 in |
| Weight | 0.07 LB |
| NSN Number | 5120-01-437-2041, 5120-01-437-2051 |

