- Inch
- 7/16" x 1/2" Opening
- 5" Length
features
- All steel construction forged and heat-treated with high alloy produced steel
- Short ratcheting arc allows fastener to be turned in confined areas
- Small head design allows access into tight areas
- Traditional box end keeps wrench from slipping
- Long pattern for extra leverage
- One-piece design will not split apart
- Closed head keeps out dirt and debris
- Made in USA
| Wrench Type | 15° Offset |
| Box End Width | 3/4 in |
| Box End Thickness | 0.312 in |
| Inch/Metric | Inch |
| Opening Two | 1/2 in |
| Box End Thickness Two | 0.281 in |
| Wrench Opening | 7/16 in x 1/2 in |
| Length | 5 in |
| Box End Width Two | 0.656 in |
| Overall Length | 5 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412265583 |
| NSN Number | 5120-00-228-9526 |

