- Inch
- 1/2" x 9/16" Opening
- 5 1/2" Length
features
- All steel construction forged and heat-treated with high alloy produced steel
- Short ratcheting arc allows fastener to be turned in confined areas
- Small head design allows access into tight areas
- Traditional box end keeps wrench from slipping
- Long pattern for extra leverage
- One-piece design will not split apart
- Closed head keeps out dirt and debris
- Made in USA
| Box End Width | 3/4 in |
| Opening Two | 9/16 in |
| Wrench Opening | 1/2 in x 9/16 in |
| Inch/Metric | Inch |
| Overall Length | 5.5 in |
| Box End Thickness | 0.312 in |
| Wrench Type | 15° Offset |
| Box End Width Two | 0.812 in |
| Length | 5 1/2 in |
| Box End Thickness Two | 0.343 in |
| Weight | 0.1 LB |
| EAN or UPC | 781412265675 |
| NSN Number | 5120-00-293-0157 |

