- Inch
- 11/16" x 3/4" Opening
- 7.200" Length
- Full Polish Finish
features
- Chrome-plated
- 15° angle
- Double head
- Made in USA
compliances
- 0
| Overall Length | 7.2 in |
| Finish | Full Polish |
| Length | 7.200 in |
| Inch/Metric | Inch |
| Wrench Opening | 11/16 in x 3/4 in |
| Head Thickness | 0.34 in |
| Opening Two | 3/4 in |
| Head Width | 1.43 in |
| Head Width Two | 1.62 in |
| Weight | 0.355 LB |

