- 4 Pieces
- Full Polish Ratcheting Open End Wrench Set
- Inch
features
- High polish, vibratory finish
- Modified radius corner design
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
includes
- Sizes: 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", 11/16" x 3/4"
compliances
- 0
caution
- If the bearing is to be shrink fitted, care is required to prevent damage to the bearing. Cool the bearing gradually. Do not cool the bearing below -20 °F (-28 °C). Dry ice or other super cool materials should not be used. Pounding the bearing in a chille
| Package Type | Vinyl Roll |
| Set Includes | 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4, 5/16 x 3/8 |
| No. of Pieces | 4 |
| Inch/Metric | Inch |
| Weight | 1.1 LB |

