- 9 Pieces
- Full Polish Ratcheting Open End Wrench Set
- Inch,Metric
features
- High polish, vibratory finish
- Modified radius corner design
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
includes
- Sizes: 10 x 11, 12 x 14, 13 x 15, 16 x 18, 17 x 19 mm
- Sizes: 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", 11/16" x 3/4"
compliances
- 0
caution
- Do not use with power tools
| Package Type | Vinyl Roll |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 9 |
| Set Includes | 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4, 10 x 11, 16 x 18, 17 x 19, 12 x 14, 13 x 15, 5/16 x 3/8 |
| Weight | 3.1 LB |

