- Inch
- 1 1/16" x 1 1/4" Opening
- 17 1/4" Length
features
- All steel construction forged and heat-treated with high alloy produced steel
- Short ratcheting arc allows fastener to be turned in confined areas
- Small head design allows access into tight areas
- Traditional box end keeps wrench from slipping
- Long pattern for extra leverage
- One-piece design will not split apart
- Closed head keeps out dirt and debris
- Made in USA
| Box End Thickness Two | 0.718 in |
| Inch/Metric | Inch |
| Length | 17 1/4 in |
| Box End Width Two | 1.812 in |
| Opening Two | 1 1/4 in |
| Wrench Opening | 1 1/16 in x 1 1/4 in |
| Box End Width | 1.531 in |
| Box End Thickness | 5/8 in |
| Wrench Type | 15° Offset |
| Overall Length | 17.25 in |
| Weight | 1.59 LB |
| EAN or UPC | 781412267693 |
| NSN Number | 5120-00-224-3151 |

