- 5 Pc
- 12 Point
- Full Polish
- 15° Offset Double Box End Wrench Set
| Inch/Metric | Inch |
| Set Includes | 11/16" x 3/4", 13/16" x 7/8", 3/8" x 7/16", 7/16" x 1/2", 9/16" x 5/8" |
| Package Type | Vinyl Roll |
| Finish | Full Polish |
| No. of Pieces | 5 |
| Weight | 2.22 LB |
| EAN or UPC | 781412268492 |
| NSN Number | 5120-01-428-8435 |

