- 7/32" x 15/64"
- 45° Offset
- 6 Point
- Full Polish
- Double Box End Wrench
| Wrench Type | 45° Offset |
| Finish | Full Polish |
| Overall Length | 3.187 in |
| Box End Width Two | 0.406 in |
| Wrench Opening | 7/32" x 15/64" |
| Box End Width | 3/8 in |
| Inch/Metric | Inch |
| Length | 3.187 in |
| Box End Thickness | 0.156 in |
| Opening Two | 15/64 in |
| No. of Points | 6 |
| Box End Thickness Two | 0.171 in |
| Weight | 0.02 LB |
| NSN Number | 5120-00-264-5216, 5120-01-348-0958 |

