- 1/4" x 9/32"
- 45° Offset
- 6 Point
- Full Polish
- Double Box End Wrench
| Inch/Metric | Inch |
| Opening Two | 9/32 in |
| No. of Points | 6 |
| Box End Width Two | 0.484 in |
| Length | 3.812 in |
| Overall Length | 3.812 in |
| Finish | Full Polish |
| Box End Width | 0.437 in |
| Wrench Type | 45° Offset |
| Wrench Opening | 1/4" x 9/32" |
| Box End Thickness | 0.218 in |
| Box End Thickness Two | 1/4 in |
| Weight | 0.06 LB |
| NSN Number | 5120-00-293-0122 |

