- Stubby Ratcheting Wrench
- 1/2" Opening
- 4.370" Overall Length
| Wrench Type | Combination Ratcheting |
| Box End Width | 0.949 in |
| Open End Width | 1.065 in |
| Finish | Chrome |
| Box End Thickness | 0.339 in |
| Inch/Metric | Inch |
| Open End Thickness | 0.242 in |
| Overall Length | 4.37 in |
| Weight | 1.0 LB |
| EAN or UPC | 781412271126 |

