- 9/16" Wrench Opening
- 4.63" Long
- Full Polish
- 12 Point
- Geared Combination Stubby Wrench
| Open End Width | 1.21 in |
| Inch/Metric | Inch |
| Open End Thickness | 0.26 in |
| Overall Length | 4.63 in |
| Wrench Opening | 9/16 in |
| Wrench Type | Geared Combination Stubby |
| Box End Width | 1.03 in |
| Finish | Full Polish |
| Box End Thickness | 0.35 in |
| No. of Points | 12 |
| Weight | 1.0 LB |
| EAN or UPC | 781412271133 |

