- 5/8" Wrench Opening
- 4.88" Long
- Full Polish
- 12 Point
- Geared Combination Stubby Wrench
| Box End Width | 1.13 in |
| Wrench Opening | 5/8 in |
| Overall Length | 4.88 in |
| Box End Thickness | 0.39 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Open End Thickness | 0.29 in |
| Wrench Type | Geared Combination Stubby |
| No. of Points | 12 |
| Open End Width | 1.34 in |
| Weight | 0.22 LB |
| EAN or UPC | 781412271140 |

