- 3/8" x 7/16"
- 45° Offset
- 12 Point
- Full Polish
- Double Box End Wrench
| Inch/Metric | Inch |
| Wrench Opening | 3/8" x 7/16" |
| Wrench Type | 45° Offset |
| Finish | Full Polish |
| Length | 7 5/16 in |
| Box End Width | 0.562 in |
| No. of Points | 12 |
| Box End Thickness | 0.296 in |
| Opening Two | 7/16 in |
| Box End Thickness Two | 0.312 in |
| Box End Width Two | 0.656 in |
| Overall Length | 7.3125 in |
| Weight | 0.17 LB |
| EAN or UPC | 781412273434 |
| NSN Number | 5120-00-224-3135 |

