- 5/8" x 3/4"
- 45° Offset
- 12 Point
- Full Polish
- Double Box End Wrench
| Inch/Metric | Inch |
| No. of Points | 12 |
| Box End Width | 0.906 in |
| Opening Two | 3/4 in |
| Box End Thickness Two | 0.468 in |
| Finish | Full Polish |
| Length | 10 3/8 in |
| Box End Thickness | 0.406 in |
| Wrench Opening | 5/8" x 3/4" |
| Overall Length | 10.375 in |
| Box End Width Two | 1.062 in |
| Wrench Type | 45° Offset |
| Weight | 0.44 LB |
| EAN or UPC | 781412273977 |
| NSN Number | 5120-00-288-9302 |

