- 15/16" x 1"
- 45° Offset
- 12 Point
- Full Polish
- Double Box End Wrench
| Box End Width Two | 1 3/8 in |
| Inch/Metric | Inch |
| Wrench Type | 45° Offset |
| No. of Points | 12 |
| Box End Thickness Two | 0.594 in |
| Box End Thickness | 0.562 in |
| Opening Two | 1 in |
| Wrench Opening | 15/16" x 1" |
| Finish | Full Polish |
| Length | 14 1/2 in |
| Box End Width | 1.312 in |
| Overall Length | 14.5 in |
| Weight | 0.96 LB |
| EAN or UPC | 781412274516 |
| NSN Number | 5120-00-224-3143 |

