- 1 1/4" x 1 7/16"
- 45° Offset
- 12 Point
- Full Polish
- Double Box End Wrench
| Wrench Type | 45° Offset |
| Box End Thickness Two | 0.812 in |
| Wrench Opening | 1 1/4" x 1 7/16" |
| Box End Width | 1.812 in |
| Length | 19 in |
| Box End Width Two | 2.062 in |
| Opening Two | 1 7/16 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Overall Length | 19 in |
| Box End Thickness | 3/4 in |
| No. of Points | 12 |
| Weight | 2.84 LB |
| EAN or UPC | 781412274813 |
| NSN Number | 5120-00-277-8306 |

