- 11/32" x 11/32" Wrench Size
- 6.26" Long
- 12 Points
- Geared Box Wrench
| Box End Size 1 | 11/32 in |
| Box End Size 2 | 11/32 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Box End Width Two | 0.53 in |
| Wrench Type | Geared Box |
| No. of Points | 12 |
| Overall Length | 6.26 in |
| Box End Thickness | 0.27 in |
| Box End Width | 0.73 in |
| Weight | 0.1 LB |
| EAN or UPC | 781412275094 |

