- Inch
- 3/8" x 3/8" Opening
- 6.740" Length
- 12 Points
description
- Radius corner design engages the flats of the fastener.
features
- High polish, vibratory finish
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
caution
- Designed for use on regulated compressed air lines only.
- Inlet pressure must not exceed 150 psi.
- Use personal protective equipment, safety goggles, chip guarding barrier screens, and ear protection.
| No. of Points | 12 |
| Wrench Type | Geared |
| Box End Thickness Two | 0.33 in |
| Box End Thickness | 0.33 in |
| Wrench Opening | 3/8 in x 3/8 in |
| Overall Length | 6.74 in |
| Length | 6.740 in |
| Inch/Metric | Inch |
| Opening Two | 3/8 in |
| Box End Width Two | 0.615 in |
| Box End Width | 0.758 in |
| Weight | 0.13 LB |
| EAN or UPC | 781412275100 |

