- Inch
- 7/16" x 7/16" Opening
- 7.300" Length
- 12 Points
description
- Radius corner design engages the flats of the fastener.
features
- High polish, vibratory finish
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
caution
- Always wear eye and ear protection when using blow guns
- Do not retap or modify the threads of the blow gun for a nonstandard plug
- Do not point blow gun tips at people or animals
| Wrench Type | Geared |
| Box End Thickness | 0.341 in |
| Box End Width Two | 0.71 in |
| No. of Points | 12 |
| Overall Length | 7.3 in |
| Length | 7.300 in |
| Inch/Metric | Inch |
| Box End Thickness Two | 0.341 in |
| Wrench Opening | 7/16 in x 7/16 in |
| Opening Two | 7/16 in |
| Box End Width | 0.843 in |
| Weight | 0.2 LB |
| EAN or UPC | 781412275117 |

