- Inch
- 1/2" x 1/2" Opening
- 9.170" Length
- 12 Points
description
- Radius corner design engages the flats of the fastener.
features
- High polish, vibratory finish
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
caution
- Make sure ferrule closely matches hose OD
- Use with hose crimpers
| Length | 9.170 in |
| Wrench Type | Geared |
| Opening Two | 1/2 in |
| Box End Thickness Two | 0.341 in |
| Inch/Metric | Inch |
| Box End Thickness | 0.341 in |
| No. of Points | 12 |
| Box End Width | 0.95 in |
| Wrench Opening | 1/2 in x 1/2 in |
| Box End Width Two | 0.802 in |
| Overall Length | 9.17 in |
| Weight | 0.2 LB |
| EAN or UPC | 781412275124 |

