- Inch
- 5/8" x 5/8" Opening
- 10.540" Length
- 12 Points
description
- Radius corner design engages the flats of the fastener.
features
- High polish, vibratory finish
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Inch/Metric | Inch |
| No. of Points | 12 |
| Box End Thickness | 0.427 in |
| Box End Width Two | 0.984 in |
| Overall Length | 10.54 in |
| Box End Width | 1.114 in |
| Length | 10.540 in |
| Wrench Opening | 5/8 in x 5/8 in |
| Opening Two | 5/8 in |
| Box End Thickness Two | 0.427 in |
| Wrench Type | Geared |
| Weight | 0.44 LB |
| EAN or UPC | 781412275148 |

