- 15/16" x 15/16" Wrench Size
- 15.12" Long
- 12 Points
- Geared Box Wrench
| Wrench Type | Geared Box |
| Overall Length | 15.12 in |
| Box End Size 1 | 15/16 in |
| Finish | Full Polish |
| Box End Width | 1.83 in |
| Box End Thickness | 0.57 in |
| Inch/Metric | Inch |
| Box End Size 2 | 15/16 in |
| Box End Width Two | 1.41 in |
| No. of Points | 12 |
| Weight | 1.0 LB |
| EAN or UPC | 781412275193 |

