- 1" x 1" Wrench Size
- 16.02" Long
- 12 Points
- Geared Box Wrench
| Box End Size 1 | 1 in |
| Box End Thickness | 0.57 in |
| Overall Length | 16.02 in |
| Box End Width | 1.83 in |
| Box End Width Two | 1.52 in |
| Finish | Full Polish |
| Box End Size 2 | 1 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Type | Geared Box |
| Weight | 1.09 LB |
| EAN or UPC | 781412275209 |

