- Ratcheting Box Wrench
- 1/4" x 5/16"
- 4.38" Long
| Wrench Type | Double Box End, Ratcheting |
| Inch/Metric | Inch |
| Box End Size 1 | 1/4 in |
| Box End Size 2 | 5/16 in |
| Finish | Chrome |
| Overall Length | 4.38 in |
| No. of Points | 12 |
| Weight | 0.13 LB |
| EAN or UPC | 781412275889 |
| NSN Number | 5120-01-367-3410 |

