- 5/8" x 3/4" Wrench Size
- 8.13" Long
- 12 Points
- Geared Box Wrench
| Box End Size 2 | 3/4 in |
| Box End Size 1 | 5/8 in |
| No. of Points | 12 |
| Box End Width Two | N/A |
| Finish | Chrome Plated |
| Box End Thickness | N/A |
| Wrench Type | Geared Box |
| Inch/Metric | Inch |
| Overall Length | 8.13 in |
| Box End Width | N/A |
| Weight | 0.425 LB |
| EAN or UPC | 781412275995 |
| NSN Number | 5120-01-367-3414 |

