- 7 Piece
- 12 Point
- Geared Box
description
- Radius corner design engages the flats of the fastener.
features
- High polish, vibratory finish
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
includes
- Sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4"
caution
- For use on compressed air lines only
| Inch/Metric | Inch |
| Set Includes | 7/16 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 11/16 in |
| Finish | Full Polish |
| No. of Pieces | 7 |
| Package Type | Vinyl Roll |
| Weight | 2.95 LB |
| EAN or UPC | 781412276091 |
| NSN Number | 5120-01-495-7709 |

