- 1/4 in x 5/16 in Wrench Size
- 4.093 in Long
- 6 Points
- 25° Offset
- Geared Box Wrench
| Inch/Metric | Inch |
| Overall Length | 4.093 in |
| Wrench Type | Geared Box |
| No. of Points | 6 |
| Box End Size 1 | 1/4 in |
| Box End Size 2 | 5/16 in |
| Finish | Full Polish |
| Box End Thickness | 0.3123 in |
| Box End Width | 0.593 in |
| Offset Height | 7/8 in |
| Box End Width Two | 0.656 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412276138 |

