- 25° Offset Ratcheting Box Wrench
- 1/4" x 5/16"
- 4.328" Long
features
- Unique combination of access and speed for working on tough to reach fasteners
| Box End Size 1 | 1/4 in |
| Wrench Type | 25° Offset Ratcheting |
| Box End Width Two | 3/8 in |
| Finish | Chrome |
| Box End Width | 5/8 in |
| Box End Size 2 | 5/16 in |
| No. of Points | 12 |
| Box End Thickness | 3/8 in |
| Offset Height | 7/8 in |
| Inch/Metric | Inch |
| Overall Length | 4.328 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412276145 |
| NSN Number | 5120-01-428-8493 |

